DRAPER EXPERT 35013 COMBINATION SPANNER 17MM

Draper

See technical information
References
Draper Expert:35013
Rubix:4520279
Manufacturer :35013
brand logo
Technical specifications
Typedraper expert 35013 combination spanner 17mm

Product details : DRAPER EXPERT 35013 COMBINATION SPANNER 17MM


Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper expert 35013 combination spanner 17mm
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
  • Delivery usually within ( 7 ) days