DRAPER 35213 20MM COMB SPANNER FULLY POLISH

Draper

See technical information
References
Draper:35213
Rubix:382A1534
Manufacturer :35213
EAN:5010559352135
brand logo
Technical specifications
Typedraper 35213 20mm comb spanner fully polish

Product details : DRAPER 35213 20MM COMB SPANNER FULLY POLISH


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35213 20mm comb spanner fully polish
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
  • Delivery usually within ( 7 ) days