DRAPER 35222 32MM COMB SPANNER FULLY POLISH

Draper

See technical information
References
Draper:35222
Rubix:382A1539
Manufacturer :35222
EAN:5010559352227
brand logo
Technical specifications
Typedraper 35222 32mm comb spanner fully polish

Product details : DRAPER 35222 32MM COMB SPANNER FULLY POLISH


Forged from chrome vanadium steel, hardened, tempered, fully polished and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper 35222 32mm comb spanner fully polish
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
  • Delivery usually within ( 7 ) days