DRAPER EXPERT 35352 COMBINATION SPANNER 10MM

Draper

See technical information

References

Draper Expert:35352
Rubix:80042276
Manufacturer :35352
brand logo

Technical specifications

Typedraper expert 35352 combination spanner 10mm

Product details : DRAPER EXPERT 35352 COMBINATION SPANNER 10MM


Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper expert 35352 combination spanner 10mm
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
  • Delivery usually within ( 7 ) days