DRAPER EXPERT 36929 COMBINATION SPANNER 27MM

Draper

See technical information
References
Draper Expert:36929
Rubix:4532542
Manufacturer :36929
brand logo
Technical specifications
Typedraper expert 36929 combination spanner 27mm

Product details : DRAPER EXPERT 36929 COMBINATION SPANNER 27MM


Forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Polished Draper HI-TORQ® ring end offset at 15°. Jaw offset at 15°.

Technical specifications


Attributes
Typedraper expert 36929 combination spanner 27mm
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
  • Delivery usually within ( 7 ) days