DRAPER 36957 HD LONG PATTERN COMBINATION SPANNER 41MM

Draper

See technical information

References

Draper:36957
Rubix:80079500
Manufacturer :36957
brand logo

Technical specifications

Typedraper 36957 hd long pattern combination spanner 41mm

Product details : DRAPER 36957 HD LONG PATTERN COMBINATION SPANNER 41MM


Heavy duty long pattern, fully drop forged chrome vanadium steel hardened, tempered and chrome plated. Polished ring end offset at 15°. Jaw offset at 15°. Sold loose in polybags with barcode label.

Technical specifications


Attributes
Typedraper 36957 hd long pattern combination spanner 41mm
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
  • Delivery usually within ( 7 ) days