References
Draper:52408
Rubix:382A3682
Manufacturer :52408
EAN:5010559524082
Product details : DRAPER 52408 400MM WATERPUMP PLIER
Manufactured from chrome vanadium steel, hardened and tempered with the jaws chrome plated and polished. Cushion grip handles. Has 'no - nip' feature which prevents handles locking together when at largest capacity and damaging users' hands.
Technical specifications
Attributes
| Max diameter | 110 mm |
|---|---|
| Total length | 400 mm |
Show UNSPSC/ECL@SS
£ 27.67 excl. VAT
/ Each
£ 33.20 incl. VAT
- Delivery usually within ( 7 ) days

