DRAPER 82778 GARDEN LAWN ROLLER 500MM

Draper

See technical information
References
Draper:82778
Rubix:382A7700
Manufacturer :82778
EAN:5010559827787
brand logo
Technical specifications
Typedraper 82778 garden lawn roller 500mm

Product details : DRAPER 82778 GARDEN LAWN ROLLER 500MM


Easy to use, fillable garden roller, just fill with water or sand. The all-steel welded drum provides a robust and hardy lawn roller and its enamelled finish helps protect it from the elements. Drum size is 390mm in diameter and 550mm width.

Technical specifications


Attributes
Typedraper 82778 garden lawn roller 500mm
Show UNSPSC/ECL@SS
£ 82.19 excl. VAT
/ Each
£ 98.63 incl. VAT
  • Delivery usually within ( 7 ) days