DRAPER 92422 D20 GARDEN PRUNING SAW (BARE)

Draper

See technical information

References

Draper:92422
Rubix:382A8743
Manufacturer :92422
EAN:5010559924226
brand logo

Technical specifications

Typedraper 92422 d20 garden pruning saw (bare)

Product details : DRAPER 92422 D20 GARDEN PRUNING SAW (BARE)


Part of the D20 multi-tool battery system, this cordless pruning saw is ultra-compact and yet powerful. It is capable of fast cutting up to 60mm diameter of wood and 3mm of metal, making it ideal for cutting through nails holding fence panels together. It is equipped with a detachable branch holder for one-handed use and better grip when pruning. Lightweight and fitted with an ergonomic soft grip handle for user comfort. Simple trigger operation with a safety switch within easy reach. Includes a wood/metal cutting blade and wood cutting blade. D20 batteries and chargers available separately.

Technical specifications


Attributes
Typedraper 92422 d20 garden pruning saw (bare)
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
  • Delivery usually within ( 7 ) days