References
Draper Expert:57768
Rubix:4533201
Manufacturer :57768

Product details : DRAPER EXPERT 57768 WIRE ROPE/SPRING WIRE CUTTER 190MM
For the cutting of wire rope up to a maximum diameter of 5mm and spring wire up to 1.5mm diameter. SK5 high carbon steel blades hardened, tempered and polished. Spring - loaded handles with vinyl grips and safety lock.
Technical specifications
Attributes
| Length | 0.19 m |
|---|---|
| Main material | steel |
| Cord diameter | 5 mm |
| Material | sk5 carbon steel blades (hardened, tempered and polished); spring-loaded, vinyl-coated handles; safety lock. |
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
- Delivery usually within ( 7 ) days
