References
3M:AC4010
Rubix:395A4823
Manufacturer :AC4010
EAN:3660570034170
Product details : 3M VIPER LT KERNMANTLE 12.5 MM ROPE 10 M SCREW GATE CARABINER AC4010
The Kernmantle rope absorbs energy in the event of a fall, helping prevent further injury to a fallen worker
Strengths
•12.5mm Kernmantle rope 10m
10m of 12.5mm kernmantle rope with carabiner fixed to one end
10m of 12.5mm kernmantle rope with carabiner fixed to one end
Technical specifications
Attributes
| Length | 10 m |
|---|---|
| Main material | polyamide |
Show UNSPSC/ECL@SS
£ 109.13 excl. VAT
/ Each
£ 130.96 incl. VAT
- Delivery usually within ( 16 ) days
