• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Lubrication for mechanisms(142)
  • Lubricants and accessories(740)
  • Cleaning and protection(52)
See Lubricants
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Lubricants
  4. Lubricants and accessories
  5. Supplies for lubrication
  6. Atomizer
  7. DRAPER 80620 PLASTIC SPRAY BOTTLE 1000ML

DRAPER 80620 PLASTIC SPRAY BOTTLE 1000ML

Draper

See technical information

References

Draper:80620
Rubix:217A4179
brand logo
brand logo

Product details : DRAPER 80620 PLASTIC SPRAY BOTTLE 1000ML


Made from durable plastic, this 1L water sprayer bottle is ideal for watering seedlings and plants.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ROBERT SCOTT 101933-GREEN 600ML BOTTLE GREEN ONLYGISS 879516 COMPRESSION SPRAYER - CAPACITY 8 LITERSDRAPER 82463 EXPERT 1.8L PRESSURE WASHERSPARTEX 884604 COMPRESSION SPRAYER - CAPACITY 1.5LROBERT SCOTT 101933-BLUE 600ML BOTTLE BLUE ONLYROBERT SCOTT 103468 WHITE SPRAY HEAD WHT/WHT SINGLEWD40 44100 WD40 SPRAY APPLICATOR 400MLTROBERT SCOTT 101933-RED 600ML BOTTLE RED ONLYROBERT SCOTT 102179 5L PLASTIC PRESS SPRAYERROBERT SCOTT 101943 750ML BOTTLE NATURAL ONLYROBERT SCOTT 101933-YELLOW 600ML YEL SPRAY BOTROBERT SCOTT 102178 10L PLASTIC PRESS SPRAYERSPARTEX 879803 COMPRESSION SPRAYER - CAPACITY 1 LITREDRAPER 63056 TOOLS 12LT KNAPSACK PRESSURE SPRAYERSPEAR & JACKSON 5LT PUMP ACTION PRESSURE SPRAYER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap