• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
DRAPER 78430 IRISH LARGE HANDLE V SHAPED SHOVEL 1600MM

DRAPER 78430 IRISH LARGE HANDLE V SHAPED SHOVEL 1600MM

Draper

See technical information
References
Draper:78430
Rubix:1206626
Manufacturer :78430
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 78430 IRISH LARGE HANDLE V SHAPED SHOVEL 1600MM


Wood shaft with hardened steel socket and V shaped blade.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ 2 pieces
£ 45.00 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

VIKAN 56773 HAND SCOOP 0.5 LITRE BLUESPARTEX P0014/DG/R LARGE HEAVY DUTY JUMBO DUSTPAN WITH RUBBER LIPDRAPER 57569 MINI BUILDERS SHOVEL WITH FIBREGLASS SHAFTDRAPER EXPERT 64330 ALL STEEL CONTRACTORS CABLE LAYING SHOVELSPARTEX 849155 BRUSH AND SWIVEL PAN SET, TIPPINGVIKAN 56703 HAND SCOOP 2 LITRE BLUEDRAPER 31107 MINI SQUARE SHOVEL FG HANDLESPARTEX VZ.8011/B SOFT DUSTPAN AND BRUSH SET BLUEDRAPER 51002 FOLDING STEEL SHOVELDRAPER EXPERT 15071 ALL STEEL ROUND MOUTH SHOVELSPARTEX 849165 BRUSH AND PAN PRO SET WITH RUBBER EDGE 26X35CMDRAPER EXPERT 10877 SQUARE MOUTH NO.2 SHOVEL ASH SHAFT AND T-HANDLEVIKAN 56603 DUSTPAN 295MM BLUEDRAPER EXPERT 48426 TAPER MOUTH NO.2 SHOVEL WITH ASH SHAFTVIKAN 56776 HAND SCOOP 0.5 LITRE YELLOW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap