Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
SPARTEX VZ.8011/B SOFT DUSTPAN AND BRUSH SET BLUE
SPARTEX VZ.8011/B SOFT DUSTPAN AND BRUSH SET BLUE
Soft Dustpan and Brush Set Blue
References
spartex:
UK-VZ.8011/B
rubix:
223A8868
manufacturer :
VZ.8011/B
ean:
5014555039748
Product details
Technical specifications
Product details : SPARTEX VZ.8011/B SOFT DUSTPAN AND BRUSH SET BLUE
Features:
Rubber lip enhances sweeping effectiveness
Hanging hole ideal for storage purposes
Soft brush, suitable for light sweeping tasks of dust & smaller debris
Technical specifications
Attributes
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX VZ.HDLP.01/HQ HEAVY DUTY LOBBY DUSTPAN
HILLBRUSH DP1B 330 X 203MM DUSTPAN BLUE
VIKAN 56704 RED HAND SCOOP 2 LITRE 390MM
VIKAN 56253 BLU SHOVEL D GRIP 1040MM
SPARTEX 849165 BRUSH AND PAN PRO SET WITH RUBBER EDGE 26X35CM
VIKAN 56605 WHT DUSTPAN 295MM
VIKAN 5673/4 505MMREDHNDSHVL 56734
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
HILLBRUSH DP10SETG 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN GREEN
VIKAN 56609 BLK DUSTPAN 295MM
VIKAN 56604 RED DUSTPAN 295MM
VIKAN 56603 BLU DUSTPAN 295MM
VIKAN 56684 HAND SCOOP MET DET 1 LITRE RED
HILLBRUSH DP10SETB 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN BLUE