SPARTEX 849165 BRUSH AND PAN PRO SET WITH RUBBER EDGE 26X35CM
Brush and pan pro
See technical informationSee documentsReferences
Spartex:849165
Rubix:217A5369
EAN:3660338091612

Documents
Product details : SPARTEX 849165 BRUSH AND PAN PRO SET WITH RUBBER EDGE 26X35CM
Large brush and pan with rubber edge.
.
Dimensions: 260 x 350 mm.
Dimensions: 260 x 350 mm.
Technical specifications
Attributes
| Colour | multicolored |
|---|---|
| Main material | polypropylene |
| Material | polypropylene / pvc fiber |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- In stock: Next day delivery
