References
Draper:72534
Rubix:382A6461
Manufacturer :72534
EAN:5010559725342

Product details : DRAPER 72534 FIRST AID SIGN LARGE
Manufactured from 1mm PVC with strong adhesive for fixing to the wall. Printed with UV and fade resistant ink. Size 200 x 300mm.
Technical specifications
Attributes
| Model | 72534 |
|---|---|
| Material | pvc |
| Length | 200 mm |
| Width | 300 mm |
| Mounting typ | wall adhesive |
Show UNSPSC/ECL@SS
£ 9.65 excl. VAT
/ Each
£ 11.58 incl. VAT
- Delivery usually within ( 7 ) days
