SPARTEX 11633F KEEP CLEAR FOR EMERGENCY VEHICLES (200X200MM) RGD
Spartex Fire Signs
See technical informationReferences
Spartex:UK-11633F
Rubix:224A7389
Manufacturer :11633F

Product details : SPARTEX 11633F KEEP CLEAR FOR EMERGENCY VEHICLES (200X200MM) RGD
Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 200 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Usually arrives within 14 working days
