References
Draper:72542
Rubix:382A6462
Manufacturer :72542
EAN:5010559725427

Product details : DRAPER 72542 FIRST AID BOX / FIRST AID SIGN
Manufactured from 1mm PVC with strong adhesive for fixing to the wall. Printed with UV and fade resistant ink stating 'First Aid Box, First Aid'. Size 300 x 200mm.
Technical specifications
Attributes
| Model | 72542 |
|---|---|
| Material | pvc |
| Length | 300 mm |
| Height | 1 mm |
| Width | 205 mm |
| Mounting typ | strong adhesive on the back (self-adhesive) |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Delivery usually within ( 7 ) days
