References
Draper:73165
Rubix:382A6535
Manufacturer :73165
EAN:5010559731657

Product details : DRAPER 73165 RUNNING MAN ARROW LEFT SIGN
Manufactured from 1mm PVC with strong adhesive for fixing to the wall. Printed with UV and fade resistant ink. Size 200 x 50mm.
Technical specifications
Attributes
| Model | 73165 |
|---|---|
| Material | pvc |
| Length | 200 mm |
| Height | 1 mm |
| Width | 50 mm |
| Mounting typ | wall fixing with strong adhesive |
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
- Delivery usually within ( 7 ) days
