SPARTEX 13407G FORKLIFT TRUCKS PROHIBITED BEYOND THIS POINT (300X100M

Spartex Forklift Truck Signs

See technical information

References

Spartex:UK-13407G
Rubix:225A0632
Manufacturer :13407G
brand logo

Product details : SPARTEX 13407G FORKLIFT TRUCKS PROHIBITED BEYOND THIS POINT (300X100M


Prohibition Signs
Prohibit the use or misuse of machinery within the workplace




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days