References
Draper:99649
Rubix:382A9451
Manufacturer :99649
EAN:5010559996490

Product details : DRAPER 99649 2 X REFLECTIVE TRIANGLES
Required by law on the rear of all trailers, these red reflective triangles are fully E-approved for road vehicle use. Each one is 150mm high and 5mm thick. Strong moulded base with two 7mm pre-drilled mounting holes. Can also be used as a reflective warning triangle on fence posts.
Technical specifications
Attributes
| Model | 99649 |
|---|---|
| Length | 150 mm |
| Height | 150 mm |
| Width | 150 mm |
| Mounting typ | screw mounting (2 x 7mm pre-drilled mounting holes) |
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
- Delivery usually within ( 7 ) days
