References
Draper:05095
Rubix:80038281




Product details : DRAPER 05095 6 BENCH GRINDER 240V
A workshop machine with one coarse and one fine grinding wheel, work light, adjustable eye protection shields, spark deflectors, wheel guards and tool rests. Supplied with grinding wheel dresser and storage tray. Fitted with approved plug and cable. Display carton.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Wheel diameter | 150 mm |
| No-load speed | 2850 rpm |
| Power | 370 W |
Show UNSPSC/ECL@SS
£ 154.91 excl. VAT
/ Each
£ 185.89 incl. VAT
- Delivery usually within ( 7 ) days
