Other workshop machines
Filter Options
CATEGORIES
hydraulic workshop presses (9)
sharpeners (4)
engraving (1)
Brand
draper
(3)
draper expert
(2)
facom
(3)
huvema
(4)
parker
(1)
sealey
(1)
14 Product(s) with 14 variant(s):
FACOM W.420 HYDRAULIC SHOP PRESS CAPACITY 20 T
- facom:W.420
- rubix:270A2249
- ean:3662424060045
- In stock: Next day delivery
- Working width:730 mm
£ 1,306.65 excl. VAT
/ Each
HUVEMA 14115 HU 30 D-2 DRILLGRINDER
- huvema:HU 30 D-2 (14115)
- rubix:269A5897
- manufacturer :14115
- ean:8718242080972
- In stock: Next day delivery
- Capacity:26 mm
- Rotation speed:4400 rpm
- Height:300 mm
£ 2,435.88 excl. VAT
/ Each
HUVEMA HU13 D-2 14112 DRILL GRINDER
- huvema:HU 13 D-2 (14112)
- rubix:259A9941
- manufacturer :14112
- ean:8718242061018
- Usually arrives within 14 working days
- Capacity:13 mm
- Rotation speed:4400 rpm
- Height:190 mm
£ 773.18 excl. VAT
/ Each
DRAPER 70540 HYDRAULIC FLOOR PRESS 20 TONNE
- draper:70540
- rubix:382A6214
- manufacturer :70540
- ean:5010559705405
- Delivery usually within ( 7 ) days
- Working width:550 mm
£ 576.67 excl. VAT
/ Each
FACOM W.415WBA HYDRAULIC BENCH PRESS CAPACITY 15 T
- facom:W.415WBA
- rubix:270A2374
- ean:3662424060038
- Delivery usually within ( 14 ) days
- Working width:430 mm
£ 844.83 excl. VAT
/ Each
HUVEMA 14113 HU 13 D-2 DRILLGRINDER
- huvema:HU 26 D-2 (14113)
- rubix:269A5895
- manufacturer :14113
- ean:8718242061025
- Usually arrives within 14 working days
- Capacity:26 mm
- Rotation speed:4400 rpm
- Height:260 mm
£ 1,752.86 excl. VAT
/ Each
FACOM W.450 50 T HYDRAULIC PRESS
- facom:W.450
- rubix:258A3283
- ean:3662424060069
- Delivery usually within ( 14 ) days
- Working width:730 mm
£ 2,482.85 excl. VAT
/ Each
DRAPER 60508 D20 ENGRAVER/GRINDER (BARE)
- draper:60508
- rubix:382A4719
- manufacturer :60508
- ean:5010559605088
- Delivery usually within ( 7 ) days
- Type:draper 60508 d20 engraver/grinder (bare)
£ 53.32 excl. VAT
/ Each
DRAPER 70539 FLOOR PRESS 12 TONNE
- draper:70539
- rubix:240A8556
- manufacturer :70539
- Delivery usually within ( 7 ) days
- Working width:455 mm
£ 500.00 excl. VAT
/ Each
PARKER CRIMPERDIERING 85CE-0HP
- parker:85CE-0HP
- rubix:156A3044
- Usually arrives within 14 working days
- Working width:150 mm
£ 736.32 excl. VAT
/ Each
HUVEMA 23304 HU 60 MMH HYDRAULIC PRESS
- huvema:HU 60 MMH
- rubix:232A8183
- manufacturer :23304
- Usually arrives within 14 working days
- Working width:820 mm
£ 5,884.53 excl. VAT
/ Each
SEALEY SMS2008 DRILL BIT SHARPENER - BENCH MOUNTING 80W
- sealey:SMS2008
- rubix:80158332
- manufacturer :SMS2008
- Usually arrives within 14 working days
- Type:sealey sms2008 drill bit sharpener - bench mounting 80w
£ 95.94 excl. VAT
/ Each
DRAPER EXPERT 35582 PNEUMATIC/HYDRAULIC FLOOR PRESS 50 TONNE
- draper expert:35582
- rubix:382A1617
- manufacturer :35582
- ean:5010559355822
- Delivery usually within ( 7 ) days
£ 2,641.66 excl. VAT
/ Each
DRAPER EXPERT 70561 30 TONNE HYDRAULIC FLOOR PRESS
- draper expert:70561
- rubix:382A6220
- manufacturer :70561
- ean:5010559705610
- Delivery usually within ( 7 ) days
£ 1,650.00 excl. VAT
/ Each



















