Non-machining metalwork
Filter Options
CATEGORIES
sheet metal working (25)
bending machines (2)
polishing machines (2)
Brand
bunker
(2)
clarke power products
(1)
draper
(18)
draper expert
(1)
huvema
(4)
sip industrial
(3)
26 Product(s) with 29 variant(s):
DRAPER 12389 UNIVERSAL SNIPS 7.1/2 190MM
- draper:12389
- rubix:4528401
- manufacturer :12389
- In stock: Next day delivery
- Blade length:180 mm
£ 8.04 excl. VAT
/ Each
DRAPER 37152 STRAIGHT TIN SNIPS 250MM
- draper:37152
- rubix:382A1792
- manufacturer :37152
- ean:5010559371525
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 12.08 excl. VAT
/ Each
DRAPER EXPERT 49905 SOFT GRIP COMPOUND ACTION TIN SNIPS 250MM
- draper expert:49905
- rubix:88145626
- manufacturer :49905
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 19.23 excl. VAT
/ Each
DRAPER 05524 TINMANS SNIPS COMPOUND 250MM
- draper:05524
- rubix:381A6760
- manufacturer :05524
- ean:5010559055241
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 9.16 excl. VAT
/ Each
DRAPER 73745 SOFT GRIP UNIVERSAL SNIPS 200MM
- draper:73745
- rubix:80104872
- manufacturer :73745
- Delivery usually within ( 7 ) days
- Blade length:200 mm
£ 17.10 excl. VAT
/ Each
DRAPER 04902 0.6/0.8MM WIRE FEED ROLLER
- draper:04902
- rubix:390A2500
- manufacturer :04902
- Delivery usually within ( 7 ) days
- Power:300 W
£ 7.13 excl. VAT
/ Each
SIP 01949 6IN BELT LINISHER
- sip industrial:01949
- rubix:271A6004
- ean:5012713019496
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,285.44 excl. VAT
/ Each
SIP 01960 4IN BELT LINISHER
- sip industrial:01960
- rubix:271A6003
- ean:5012713019601
- Usually arrives within 14 working days
- Voltage:230 V
£ 569.66 excl. VAT
/ Each
HUVEMA 37043 HU W1300X453-STAGE ELECTRIC ROLLER
- huvema:HU W1300x4,5
- rubix:232A8186
- manufacturer :37043
- Usually arrives within 14 working days
- Maximum plate thickness:4.5 mm
£ 7,773.05 excl. VAT
/ Each
DRAPER 82711 SEAM ROLLER
- draper:82711
- rubix:227A6007
- manufacturer :82711
- Delivery usually within ( 7 ) days
£ 4.31 excl. VAT
/ Each
DRAPER 19192 ROLLER TABLE
- draper:19192
- rubix:381A9028
- manufacturer :19192
- ean:5010559191925
- Delivery usually within ( 7 ) days
£ 199.98 excl. VAT
/ Each
DRAPER 70273 ROLLER STAND 282MM RST310A
- draper:70273
- rubix:248A2117
- manufacturer :70273
- Delivery usually within ( 7 ) days
£ 21.88 excl. VAT
/ Each
DRAPER 19572 COMBI ROLLER CAB & CHEST BLACK
- draper:19572
- rubix:381A9094
- manufacturer :19572
- ean:5010559195725
- Delivery usually within ( 7 ) days
£ 150.00 excl. VAT
/ Each
DRAPER 51177 COMBINED ROLLER CAB & CHEST
- draper:51177
- rubix:382A3516
- manufacturer :51177
- ean:5010559511778
- Delivery usually within ( 7 ) days
£ 228.32 excl. VAT
/ Each
BUNKER 33212 PEG BOARD CORNER 2PC
- bunker:33212
- rubix:382A1033
- manufacturer :33212
- ean:5059482021329
- Delivery usually within ( 7 ) days
£ 165.00 excl. VAT
/ Each
SIP 01529 3 IN 1 METAL SHEET SHEAR FOLDER & ROLLER
- sip industrial:01529
- rubix:267A5017
- ean:5012713015290
- Usually arrives within 14 working days
£ 825.37 excl. VAT
/ Each
DRAPER 72976 400MM TOOL ROLL
- draper:72976
- rubix:88231416
- manufacturer :72976
- Delivery usually within ( 7 ) days
£ 7.84 excl. VAT
/ Each
DRAPER 93327 2 X PRINTER ROLL FOR 92445
- draper:93327
- rubix:382A8808
- manufacturer :93327
- ean:5010559933273
- Delivery usually within ( 7 ) days
£ 7.88 excl. VAT
/ Each
DRAPER 40767 12 DIVISION TOOL ROLL
- draper:40767
- rubix:4532627
- manufacturer :40767
- Delivery usually within ( 7 ) days
£ 9.75 excl. VAT
/ Each
DRAPER 72977 14 POCKET PVC TOOL ROLL
- draper:72977
- rubix:382A6499
- manufacturer :72977
- ean:5010559729777
- Delivery usually within ( 7 ) days
£ 10.50 excl. VAT
/ Each
DRAPER 02250 REPLACEMENT ROLLER FOR 02171
- draper:02250
- rubix:381A5749
- manufacturer :02250
- ean:5010559022502
- Delivery usually within ( 7 ) days
£ 16.64 excl. VAT
/ Each
CLARKE 1700270 CPS75 MINI CUTTER FOR METAL
- clarke power products:1700270
- rubix:010617
- Usually arrives within 14 working days
£ 59.97 excl. VAT
/ Each
DRAPER 19566 COMBI ROLLER CAB & CHEST GREEN
- draper:19566
- rubix:381A9093
- manufacturer :19566
- ean:5010559195664
- Delivery usually within ( 7 ) days
£ 150.00 excl. VAT
/ Each
HUVEMA 16719 HU 20 DS FOLDING MACHINE 1350 X 850 X 1175 MM
- huvema:HU 20 DS 1020
- rubix:232A8184
- manufacturer :16719
- Usually arrives within 14 working days
- Weight:300 kg
£ 2,178.65 excl. VAT
/ Each
24 items of 26





























