References
Draper:60990
Rubix:382A4808
Manufacturer :60990
EAN:5010559609901




Technical specifications
| Length between centres | 1100 mm |
|---|---|
| Engine/motor | 0.75 kW |
| Speed | 2000 rpm |
Product details : DRAPER 60990 WOODLATHE 43
Woodturning machine with powerful variable speed 750W motor. Fitted with a digital speed display on a fully reversible and rotating headstock for large bowl turning. The cast iron construction provides maximum rigidity and strength helping deliver a smoother, vibration free operation. Supplied with 150mm faceplate, 300mm tool rest and 4-prong drive centre. on pallet.
Technical specifications
Attributes
| Length between centres | 1100 mm |
|---|---|
| Engine/motor | 0.75 kW |
| Speed | 2000 rpm |
| Voltage | 230 V |
| Weight | 92 kg |
Show UNSPSC/ECL@SS
£ 916.66 excl. VAT
/ Each
£ 1,099.99 incl. VAT
- Delivery usually within ( 7 ) days