References
Draper:31479
Rubix:80282371
Manufacturer :31479



Product details : DRAPER 31479 2.5T TROLLEY JACK ALU/ST
Low entry professional jack ideal for sports and custom vehicles with a reduced clearance height. Powerful twin piston 'quick-lift' feature. Knurled handle enhances grip. Heavy-duty aluminium and Steel chassis improves strength and keeps the weight to a minimum. Large saddle aids positioning, integrated rubber saddle pad provides added protection to the vehicle. Supplied with a two piece handle and EVA foam bumper to protect vehicle panels.
Technical specifications
Attributes
| Length | 726 mm |
|---|---|
| Min height | 102 mm |
| Max height | 465 mm |
| Model | tjas250 |
Show UNSPSC/ECL@SS
£ 208.32 excl. VAT
/ Each
£ 249.98 incl. VAT
- Delivery usually within ( 7 ) days
