References
Draper:28466
Rubix:382A0448
Manufacturer :28466
EAN:5059482047152



Product details : DRAPER 28466 2.25T TROLLEY JACK GREEN
This low profile trolley jack is capable of lifting from 75-505mm and it has a capacity of 2.25 Tonne. It has a twin-piston quick lift facility, with eight pumps to enable it to reach maximum height efficiently. The twin spring return system ensures the jack lowers safely when not under load. It is fitted with a twin safety valve to prevent the jack from overloading. There is an integrated rubber saddle pad to prevent damage to the underside of the vehicle when in operation. There is also an EVA foam handle cover to prevent panel damage. The knurled handgrip on the end of the lifting arm enables a more secure hold when used. Fitted with hardwearing nylon wheels with rear swiveling castors, for quiet and smooth operation. These wheels also prevent damage to garage floors.
Technical specifications
Attributes
| Length | 725 mm |
|---|---|
| Min height | 75 mm |
| Max height | 505 mm |
| Model | tj2250g |
Show UNSPSC/ECL@SS
£ 192.50 excl. VAT
/ Each
£ 231.00 incl. VAT
- Delivery usually within ( 7 ) days
