References
Draper:54635
Rubix:390A3135
Manufacturer :54635

Product details : DRAPER 54635 TROLLEY JACK WITH CARRY CASE 2 TONNE
This compact trolley jack is portable and ideal for light duty lifting from 130-330mm. Quick to assemble and easily operated using the one-piece handle. It is fitted with rear swivelling castors for manoeuvrability. There is a safety valve to prevent the jack from overloading. Supplied inside a robust plastic storage case with carry handle.
Technical specifications
Attributes
| Length | 440 mm |
|---|---|
| Min height | 130 mm |
| Max height | 330 mm |
| Model | tj2ld/bb |
Show UNSPSC/ECL@SS
£ 52.50 excl. VAT
/ Each
£ 63.00 incl. VAT
- Delivery usually within ( 7 ) days
