DRAPER EXPERT 61264 LOAD SLING WIDE 4M X 50MM 1 TONNE

Draper

See technical information

References

Draper Expert:61264
Rubix:382A4838
Manufacturer :61264
EAN:5010559612642
brand logo

Product details : DRAPER EXPERT 61264 LOAD SLING WIDE 4M X 50MM 1 TONNE


Polyester webbing, 60mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 2000kg for a load at one end (straight configuration) and 4000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 11.89 excl. VAT
/ Each
£ 14.27 incl. VAT
  • Delivery usually within ( 7 ) days