SPARTEX 608056 HIGH RESIST ROUND SLING SWL KG 2000 3MTR
High resistance round sling
See technical informationSee documentsReferences
Spartex:608056
Rubix:217A4884
EAN:3660338006661
Documents
Product details : SPARTEX 608056 HIGH RESIST ROUND SLING SWL KG 2000 3MTR
Slings with reinforced sheaths highly resistant to abrasion, wear, drilling and tearing.
Control of the slings is facilitated by the wear indicators. The wear indicators are yarns woven under the frame, in different colors from the sheath, all throughout the length of the sling, with an interval of 4 mm.
Made of 100% high tenacity multi-filament polyester.
Designed to EN1492-2+A1 specifications
Working coefficient 1:7
Operating temperature -40°C to +100°C
Control of the slings is facilitated by the wear indicators. The wear indicators are yarns woven under the frame, in different colors from the sheath, all throughout the length of the sling, with an interval of 4 mm.
Made of 100% high tenacity multi-filament polyester.
Designed to EN1492-2+A1 specifications
Working coefficient 1:7
Operating temperature -40°C to +100°C
Strengths
Better resistance to wear and abrasion, piercing and tearing. Individual traceability of each product (delivered with a certificate of conformity) Maximum use load in tonne
Technical specifications
Attributes
| Safe working load SWL | 2000 kg |
|---|---|
| Capacity length | 3 m |
| Colour | green |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- In stock: Next day delivery

