SPARTEX 734124 ELRO ROUND SLING SWL KG 5000 6MTR


Round sling

References
spartex:734124
rubix:217A4833
ean:3660338020247
ELRO ROUND SLING Safe working load SWL kg 5000
brand logo
Technical specifications
Safe working load SWL5000 kg
Capacity length6 m
ColourRed

Product details : SPARTEX 734124 ELRO ROUND SLING SWL KG 5000 6MTR


Slings made of a single sheath with anti-abrasion treatment which ensures a good hold and high protection.
Made of 100% high tenacity multi-filament polyester.
Manufactured in accordance with the specification of the EN1492-2+A1 standard
Working coefficient 1:7
Operating temperature -40°C to +100°C
Label :
- On the front, specifications according to EN 1492-2
- On the back, the note is in the form of pictograms for universal reading, understandable by all users

Strengths

Made of an anti-abrasion treated sleeve. Individual traceability of each product (delivered with a certificate of conformity)

Technical specifications


Attributes
Safe working load SWL5000 kg
Capacity length6 m
ColourRed
Show UNSPSC/ECL@SS
£ 55.52 excl. VAT
/ Each
£ 66.62 incl. VAT
  • In stock: Next day delivery