References
Draper Expert:61371
Rubix:382A4858
Manufacturer :61371
EAN:5010559613717
Product details : DRAPER EXPERT 61371 5TONNE 2MX150MM LOAD SLING
Polyester webbing, 150mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 5000kg for a load at one end (straight configuration) and 10,000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 29.66 excl. VAT
/ Each
£ 35.59 incl. VAT
- Delivery usually within ( 7 ) days