References
Draper:20955
Rubix:381A9247
Manufacturer :20955
EAN:5010559209552


Technical specifications
| Type | cloth dust filter for wdv30ss (20955) |
|---|---|
| Volume | 30 l |
| Packaging | 1 x cloth dust filter for wdv30ss |
Product details : DRAPER 20955 CLOTH DUST BAG FOR WDV30SS
Robust model with stainless steel tank. Designed to pick up wet and dry materials it has a 30L tank volume. Ideally suited for use in the workshop and garage or DIY work around the home and garden. 4m (approx.) cable and approved plug. The cleaner is Supplied with the following; Foam filter, Paper dust bag, 1.4m flexible hose with hand grip and air control, Two extension tubes 480mm long, Carpet attachment with fluid insert, Crevice nozzle, Upholstery attachment All accessories are 35mm diameter.
Technical specifications
Attributes
| Type | cloth dust filter for wdv30ss (20955) |
|---|---|
| Volume | 30 l |
| Packaging | 1 x cloth dust filter for wdv30ss |
| For model | wdv30ss |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- Delivery usually within ( 7 ) days