DRAPER 82467 PRESSURE WASHER 2.5L

Draper

See technical information

References

Draper:82467
Rubix:80380114
Manufacturer :82467
brand logo

Technical specifications

Typedraper 82467 pressure washer 2.5l

Product details : DRAPER 82467 PRESSURE WASHER 2.5L


This extra-lightweight handheld sprayer has an easy pump action to ensure minimal effort for the user. There is an adjustable brass nozzle that allows the intensity of the spray to be altered. The bottle has both gallon and litre markings to allow accurate measuring when filling and mixing liquids in the sprayer. Ideally suited for spraying a variety of liquids such as water, herbicides, pesticides, insecticides, fungicides and solvent-free treatments.

Technical specifications


Attributes
Typedraper 82467 pressure washer 2.5l
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
  • In stock: Next day delivery