DRAPER EXPERT 83818 6.5HP PETROL PRESSURE WASHER

Draper

See technical information

References

Draper Expert:83818
Rubix:382A7893
Manufacturer :83818
EAN:5010559838189
brand logo

Technical specifications

Typedraper expert 83818 6.5hp petrol pressure washer

Product details : DRAPER EXPERT 83818 6.5HP PETROL PRESSURE WASHER


Ideal for rapid cleaning of large vehicles, caravans, farm equipment, boats, driveways etc, For use where no mains power available, 4 stroke petrol engine, Supplied with 8m of heavy duty hose, high-pressure metal trigger, detergent tank, 1/4 inch plastic hose adaptor, five different nozzles and a fuel funnel with hose.

Technical specifications


Attributes
Typedraper expert 83818 6.5hp petrol pressure washer
£ 449.99 excl. VAT
/ Each
£ 539.99 incl. VAT
  • Delivery usually within ( 7 ) days