LEVANTE ECOPANELS2000 2000W ECO SLIM LINE DIGITAL PANEL HEATER
Digital Panel Heater
See technical informationSee documentsReferences
Levanté:LEVANTE-ECOPANELS2000
Rubix:234A7924

Documents
Product details : LEVANTE ECOPANELS2000 2000W ECO SLIM LINE DIGITAL PANEL HEATER
2000W Levante Eco Slim Line Digital Pane (H)280 mm x (W)1140 mm x (D)72 mm
Technical specifications
Attributes
| Electrical supply | 230 V/Hz |
|---|---|
| Heated surface | 20 m² |
| Type | digital panel heater |
| Weight | 8 kg |
| Length | 1140 mm |
| Width | 72 mm |
| Height | 280 mm |
| Max thermal power | 2 kW |
Show UNSPSC/ECL@SS
£ 232.74 excl. VAT
/ Each
£ 279.29 incl. VAT
- Usually arrives within 14 working days
