SEALEY VS250 INDUCTION HEATER RAPID HEAT 2300W


VS250 RAPID HEAT INDUCTION HEATER 2300W

References
sealey:VS250
rubix:383A8535
manufacturer :VS250
ean:5054630098277
brand logo
brand logo

Product details : SEALEY VS250 INDUCTION HEATER RAPID HEAT 2300W


• Mobile induction heater for fast heat delivery.
• Install appropriate coil and place over or around ferrous metal.
• Ideal for loosening stubborn and seized fixings.
• Supplied with special dent induction block for panel expansion and induction pad for plastic trim/sticker removal.
• Induction element delivers high heat rapidly and effectively.
• Contents: Direct Coil; Ø20mm, Ø30mm, Side Coil; Ø20mm, Ø30mm, Ø55mm Pad Coil, 920mm Flex Coil, Ø29mm Adaptor.
• Supplied in storage case.
• Model No. VS250

Strengths

Rapid Heat Induction Heater 2300W

Technical specifications


Attributes
No attributes to display for this product
£ 1,333.27 excl. VAT
/ Each
£ 1,599.92 incl. VAT
  • Usually arrives within 14 working days