References
Draper:15123
Rubix:381A8271
Manufacturer :15123
EAN:5010559151233

Product details : DRAPER 15123 8 DRAWER 40 TOOL CHEST
9 drawer tool chest manufactured from sheet steel with a powder coated finish and aluminium effect trim. Drawers fitted with ball bearing runners for smoother operation. Each tool chest is fitted with heavy duty carry handles and a secure integral locking system Supplied with two keys.
Technical specifications
Attributes
| Number of drawers | 8 |
|---|---|
| Type | tool chest |
Show UNSPSC/ECL@SS
£ 498.33 excl. VAT
/ Each
£ 598.00 incl. VAT
- Delivery usually within ( 7 ) days
