References
Draper:76231
Rubix:382A6925
Manufacturer :76231
EAN:5010559762316




Product details : DRAPER 76231 GARDEN BENCH COVER
Heavy duty polyethylene with steel plated eyelets. Polybag with header.
Technical specifications
Attributes
| Number of signs | 10 |
|---|---|
| Material | polyethylene |
| Length | 1900 mm |
| Width | 650 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Delivery usually within ( 7 ) days
