References
Draper:65392
Rubix:382A5446
Manufacturer :65392
EAN:5010559653928



Product details : DRAPER 65392 DOUBLE SIDED TAPE 50MX50MM
50M x 50mm Heavy duty, double sided cloth tape suitable for various applications including fixing carpet to floors. Shrink wrapped in singles with label.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | cloth (cloth back) |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Delivery usually within ( 7 ) days
