3M VHB TAPE 4905F TRANSPARENT 19 MM X 33 M 0.5 MM


3M™ VHB™ Tape 4905

References
3m:490519
rubix:395A4716
manufacturer :7000072262
ean:04064035103606
brand logo
brand logo
Technical specifications
Width19 mm
Length33 m
See all Specifications

Product details : 3M VHB TAPE 4905F TRANSPARENT 19 MM X 33 M 0.5 MM


Dream, Design, Deliver with the 4910 Family of 3M™ VHB™ Tapes 3M™ VHB™ Tape 4905 is in the 4910 family of 3M™ VHB™ Tapes. It utilizes a general purpose adhesive. It is commonly used in applications to join transparent material or where clear or colourless tape is preferred. It is specifically designed for good adhesion to metal, glass and plastics such as polycarbonate and acrylic. Recommended Applications: Joining transparent material, Mount backlit translucent signs, Edge bond resin filled glass, Metal, glass and high surface energy (HSE) substrates, Decorative material and trim, Nameplates and logos, Panel to frame, Stiffener to panel An Unconventional Foam Tape We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it. Proven Reliability from 3M™ VHB™ Tapes 3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long lasting and powerful tape you can trust. Bringing Better Ideas to the Surface through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Strengths

Transperent, 0.5 mm, general purpose acrylic adhesive and firm acrylic foam core;Clear construction allowing joining of transparent material and virtually invisible bondline;Strong and durable bonds to a wide variety of high to medium surface energy substrates like paints, metals and glass, acryl glass (PMMA), polycarbonate;Superior outdoor performance, UV and solvent resistance;High aging resistance;Creates a permanent seal against water, moisture and more;High dynamic stress absorption reduces vibration and impact stress;Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;Clear material is ideal for joining transparent material

Applications

Joining transparent material || Mount backlit translucent signs || Bond lens window to housing || Bond of decorative material, trim, attachments || Bond of nameplates, logos and signs

Technical specifications


Attributes
Packaged dimensions (D x W x H)84x268x282 mm
Package weight1824 g
Width19 mm
Length33 m
Thickness0.63 mm
ColourColourless
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 63.38 excl. VAT
/ Each
£ 76.06 incl. VAT
  • Usually arrives within 14 working days