TESA 07063 D/S ACRYLIC FOAM TAPE 25MX25MM BLACK
ACXplus Forte Adhésion 800µm 7063
See technical informationReferences
Tesa:7063 25M 25MM BLACK
Rubix:269A3659
Manufacturer :07063-00012-24
EAN:4042448213617




Technical specifications
| Width | 25 mm |
|---|---|
| Length | 25 m |
| Material | foamed acrylic (backing), tackified acrylic (adhesive) |
Product details : TESA 07063 D/S ACRYLIC FOAM TAPE 25MX25MM BLACK
The tesa® ACXplus 706x series is designed for bonding of “hard-to-bond-materials” such as powder coatings or plastic materials. Even in combinations of such materials, this product provides advanced safety due to its innovative product design. It is a high-performance acrylic foam tape for permanent indoor mounting applications.
Strengths
\* High adhesion levels on hard to bond substrates \*Resistance to plasticizer migration
Applications
Exemplary mounting applications in different industries (e.g. elevator, extruder, transportation, appliances, interior fit-out) include:
\* Decorative elements
\* Emblem mounting
\* Trims & profiles
\* Decorative elements
\* Emblem mounting
\* Trims & profiles
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 25 m |
| Material | foamed acrylic (backing), tackified acrylic (adhesive) |
| Thickness | 0.8 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- Usually arrives within 14 working days