DYMO 1868751 XTL 12MM ALL-PURPOSE VINYL BLACK ON WHITE
Dymo Label Printer Tape
See technical informationSee documentsReferences
Dymo:1868751
Rubix:2579138
EAN:0071701001306






Documents
Product details : DYMO 1868751 XTL 12MM ALL-PURPOSE VINYL BLACK ON WHITE
DYMO XTL All-Purpose Vinyl Labels From textured surfaces to cables, vinyl labels are ideal for almost any labelling application. Vinyl offers moisture, chemical and UV resistance, making it ideal for labelling both indoors and outdoors. Available in sizes from 12 mm to 54 mm (1/2in. to 2in.) and in a wide range of colours. From textured surfaces to cables, vinyl labels are ideal for almost any labelling application. Vinyl offers moisture, chemical and UV resistance, making it ideal for labelling both indoors and outdoors.
Available in a wide range of colours that fit with OSHA, ANSI, and ISO colour standards to enhance workplace communication and safety
RoHS compliant. Easy-to-peel split back design makes applying labels quick and easy. Durable thermal transfer printing technology - label text won't smear or fade Labels comply with ANSI/TIA 606-B standards. DELIVERING VERSATILITY AND DURABILITY, NO MATTER WHAT THE TASK. DYMO XTL™ labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI colour standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognised, these labels won't smear or fade. Compatible with DYMO XTL label makers.
Available in a wide range of colours that fit with OSHA, ANSI, and ISO colour standards to enhance workplace communication and safety
RoHS compliant. Easy-to-peel split back design makes applying labels quick and easy. Durable thermal transfer printing technology - label text won't smear or fade Labels comply with ANSI/TIA 606-B standards. DELIVERING VERSATILITY AND DURABILITY, NO MATTER WHAT THE TASK. DYMO XTL™ labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI colour standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognised, these labels won't smear or fade. Compatible with DYMO XTL label makers.
Strengths
Glossy finish that leaves your work looking professional
Constructed polyester material and coated with industrial-grade adhesive
Available in smaller widths down to 6 mm to fit in tight spaces
Easy-to-peel split back design makes applying labels quick and easy
Durable thermal transfer printing technology - label text won't smear or fade
RoHS compliant
Constructed polyester material and coated with industrial-grade adhesive
Available in smaller widths down to 6 mm to fit in tight spaces
Easy-to-peel split back design makes applying labels quick and easy
Durable thermal transfer printing technology - label text won't smear or fade
RoHS compliant
Applications
For labelling panels, blocks, faceplates, shelves, bins, beams and more
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 7 m |
| Material | vinyl |
| Thickness | 0.196 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 47.72 excl. VAT
/ Each
£ 57.26 incl. VAT
- In stock: Next day delivery