References
3M:7000072953
Rubix:4520783

Technical specifications
| Width | 18 mm |
|---|---|
| Length | 66 m |
| Material | acrylic foam (carrier), acrylic (adhesive) |
Product details : 3M GT6008 DOUBLE SIDED ADHESIVE TAPE 18MM X 66M DT6008-0018-9
3M™ Acrylic Foam Tape GT6008 demonstrates a good adhesion to many automotive surfaces, good inner strength, excellent long term stability and very good adaptability to the bonded areas. Typical applications are attachments of exterior add on parts such as body side moldings, trims or emblems/inserts. Based the unique viscoelastic property of GT6008, stress is relaxed in the adhesive bond line so that durable bonds are formed.
Strengths
•Good adhesion to many automotive paints
Operating temperature up to 120°C
Optimized acrylate foam core for easy application and good adaptation to component surfaces
Temperature, weather, UV and solvent resistant
Suitable for all manual and automatic application processes
Operating temperature up to 120°C
Optimized acrylate foam core for easy application and good adaptation to component surfaces
Temperature, weather, UV and solvent resistant
Suitable for all manual and automatic application processes
Applications
Body Side Moldings;Trims;Emblems or Inserts
Technical specifications
Attributes
| Width | 18 mm |
|---|---|
| Length | 66 m |
| Material | acrylic foam (carrier), acrylic (adhesive) |
| Thickness | 0.8 mm |
| Colour | grey |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- Delivery usually within ( 41 ) days