References
Draper:20789
Rubix:390A2545
Manufacturer :20789
Product details : DRAPER 20789 DECORATING SET 13PCS
This decorating kit is perfect for painting on lightly textured or semi-smooth surfaces using different types of emulsion. The kit includes a 4" and 9" roller with a soft grip handle to ensure comfortable use. The polyester sleeves are woven and designed to provide even coverage with minimal splatter. In addition, you get two paint brushes, one 30mm and another 50mm, both equipped with 100% solid round tapered polyester filaments and a stainless steel ferrule. The soft grip handle will make sure you have a comfortable grip when using the brushes. The kit also includes a paint stirrer and an extension pole set that is compatible with the rollers.
Technical specifications
Attributes
| Type | draper 20789 decorating set 13pcs |
|---|
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Delivery usually within ( 7 ) days

