References
Draper:20792
Rubix:390A1860
Manufacturer :20792
Product details : DRAPER 20792 MEDIUM PILE POLYESTER PAINT ROLLER 4IN/100MM
This medium pile paint roller is perfect for painting lightly textured or semi-smooth surfaces, such as walls with repaired damage spots. It has a 12mm nap which allows it to reach into the crevices found on textured ceilings. This roller can be used with all types of emulsion paint and is made of woven polyester that ensures even coverage and minimal splatter. The roller frame is made of sturdy zinc plated steel and features an ergonomic soft grip handle for comfortable use. It is ideal for tackling smaller and hard-to-reach areas.
Technical specifications
Attributes
| Type | draper 20792 medium pile polyester paint roller 4in/100mm |
|---|
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 7 ) days