References
Draper:20797
Rubix:390A1845
Manufacturer :20797
Product details : DRAPER 20797 PAINT ROLLER AND BRUSH SET WITH SOFT GRIP 5PCS
The high-density foam roller is designed for achieving an ultra-fine finish on smooth surfaces. The material ensures there is no fibre loss during application, making them ideal for oil and solvent-based paints and finishes. The 20mm soft grip paint brush has a stainless steel ferrule and 100% solid round tapered polyester filaments. This set is perfect for detail work and covering smaller surface areas such as window sills.
Technical specifications
Attributes
| Type | draper 20797 paint roller and brush set with soft grip 5pcs |
|---|
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Delivery usually within ( 7 ) days

