DRAPER 13836 0.8MM NOZZLE CAP AND NEEDLE

Draper

See technical information

References

Draper:13836
Rubix:381A7977
Manufacturer :13836
EAN:5010559138364
brand logo

Technical specifications

Typedraper 13836 0.8mm nozzle cap and needle

Product details : DRAPER 13836 0.8MM NOZZLE CAP AND NEEDLE


Spare 0.8mm nozzle, needle and cap set for spray guns 09708 and 09709

Technical specifications


Attributes
Typedraper 13836 0.8mm nozzle cap and needle
£ 20.96 excl. VAT
/ Each
£ 25.15 incl. VAT
  • Delivery usually within ( 7 ) days