spartex:865802
rubix:217A2561
ean:3660338199974

- Type:tig 17/18/26
- Length:47 mm
spartex:865778
rubix:217A2572
ean:3660338199806

- Type:tig 9/20
- Length:47 mm
parweld:701116
rubix:091372
ean:5055365322149

- Type:anm cutting nozzle
- Length:75 mm
parweld:701108
rubix:091903
ean:5055365322125

- Type:cutting nozzle
- Length:75 mm
parweld:701112
rubix:091904
ean:5055365322132

- Type:acetylene nozzle
- Length:75 mm
draper:70830
rubix:240A3011
manufacturer :70830

- Type:long reach air blow gun (1/4' bsp)
- Length:95 mm
parweld:701216
rubix:091912
ean:5055365322200

- Type:acetylene nozzle
- Length:53 mm
parweld:XP2002-16
rubix:80073267

- Type:xp8 nozzle
- Length:16 mm
draper:06946
rubix:381A7012
manufacturer :06946
ean:5010559069460

- Type:crevice nozzle (06946)
- Length:192 mm
draper:48550
rubix:382A3276
manufacturer :48550
ean:5010559485505

- Type:crevice nozzle
- Length:200 mm
draper:06952
rubix:381A7017
manufacturer :06952
ean:5010559069521

- Type:car nozzle for wdv10
- Length:365 mm
draper:27952
rubix:382A0385
manufacturer :27952
ean:5010559279524

- Type:draper 27952 crevice nozzle
- Length:200 mm
draper:50988
rubix:382A3497
manufacturer :50988
ean:5010559509881

- Type:spare nozzle for ash can vacuums
- Length:35 mm
draper:35038
rubix:382A1475
manufacturer :35038
ean:5010559350384

- Type:draper 35038 type 5 nozzle no.7
- Length:3.2 mm
draper:83704
rubix:382A7835
manufacturer :83704
ean:5010559837045

- Type:turbo nozzle
- Length:110 mm
draper:35044
rubix:382A1479
manufacturer :35044
ean:5010559350445

- Type:acetylene cutting nozzle, 3/64'
- Length:1.19 mm
draper:35052
rubix:382A1484
manufacturer :35052
ean:5010559350520

- Type:draper 35052 3/64 propane cutting nozzle
- Length:1.2 mm
draper:36219
rubix:157A4702
manufacturer :36219

- Type:brass spray nozzle
- Length:95 mm
murex:701411350
rubix:091520

- Type:dip standard nozzle
- Length:70 mm
draper:13837
rubix:381A7978
manufacturer :13837
ean:5010559138371

- Type:spare 1.0mm nozzle, needle and cap set
- Length:1 mm
draper:13843
rubix:381A7980
manufacturer :13843
ean:5010559138432

- Type:spare nozzle, needle & cap set 1.4mm (stock no. 13843)
- Length:1.4 mm
draper:13844
rubix:381A7981
manufacturer :13844
ean:5010559138449

- Type:spare nozzle, needle & cap set (1.7mm)
- Length:1.7 mm
parweld:54N14-SINGLE
rubix:095320

- Type:parweld 54n14 gas lens cup 1/2''/13mm'
parweld:702116
rubix:091926
ean:5055365322262