Filter Options
CATEGORIES
  • nozzles (93)
  • tungsten electrode (52)
  • diffusers (11)
  • electrode holder clamp (10)
  • stopper (8)
  • accessory box (7)
  • insulating ring (5)
  • collar holder (4)
  • air cooled body for tig torch (4)
  • water cooled body for tig torch (1)
  • Brand
  • draper
    (55)
  • esab
    (5)
  • murex
    (1)
  • parweld
    (57)
  • spartex
    (77)
  • 128 Product(s) with 195 variant(s):

    Relevance
    brand logobrand logo
    • spartex:865796
    • rubix:217A2571
    • ean:3660338199936
    brand logo
    • Type:medium plug (41v35)
    £ 1.12 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:879838
    • rubix:217A2403
    • ean:3660338333293
    brand logo
    • Material:tungsten lanthanum
    • Diameter:3.2 mm
    • Colour:blue
    £ 49.33 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865823
    • rubix:217A2556
    • ean:3660338200120
    brand logo
    • Type:bouchon long (57y02)
    £ 1.35 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865815
    • rubix:217A2550
    • ean:3660338200076
    brand logo
    • Type:tig 17/18/26
    • Diameter:2.4 mm
    £ 0.69 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865787
    • rubix:217A2441
    • ean:3660338199875
    brand logo
    • Type:tig 9/20
    £ 0.86 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:879813
    • rubix:217A2362
    • ean:3660338333071
    brand logo
    • Material:tungsten cerium
    • Diameter:1.6 mm
    • Colour:grey
    £ 12.15 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:879824
    • rubix:217A2438
    • ean:3660338333170
    brand logo
    • Material:tungsten
    • Diameter:3.2 mm
    • Colour:red
    £ 51.20 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865802
    • rubix:217A2561
    • ean:3660338199974
    brand logo
    • Type:tig 17/18/26
    • Length:47 mm
    £ 0.85 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865811
    • rubix:217A2439
    • ean:3660338200045
    brand logo
    • Type:tig 17/18/26
    £ 1.43 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:879828
    • rubix:217A2421
    • ean:3660338333200
    brand logo
    • Material:pure tungsten
    • Diameter:2 mm
    • Colour:green
    £ 11.56 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865819
    • rubix:217A2440
    • ean:3660338200106
    brand logo
    • Type:bouchon court (57y04)
    £ 1.19 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:880831
    • rubix:217A2597
    • ean:3660338343278
    brand logo
    • Type:installatiion kit 1,6 ø
    £ 14.27 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865821
    • rubix:217A2557
    • ean:3660338200113
    brand logo
    • Type:medium cap (57y02)
    £ 1.14 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865808
    • rubix:217A2552
    • ean:3660338200021
    brand logo
    • Type:tig 17/18/26
    • Diameter:3.2 mm
    £ 2.44 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • spartex:865826
    • rubix:217A2543
    • ean:3660338200144
    brand logo
    • Type:installation kit
    £ 18.25 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865798
    • rubix:217A2570
    • ean:3660338199943
    brand logo
    • Type:long plug (41v24)
    £ 1.54 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865794
    • rubix:217A2442
    • ean:3660338199929
    brand logo
    • Type:short plug (41v33)
    £ 1.73 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865789
    • rubix:217A2563
    • ean:3660338199882
    brand logo
    • Type:tig 9/20
    • Diameter:1.6 mm
    £ 0.52 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865778
    • rubix:217A2572
    • ean:3660338199806
    brand logo
    • Type:tig 9/20
    • Length:47 mm
    £ 0.56 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865783
    • rubix:217A2564
    • ean:3660338199844
    brand logo
    • Type:tig 9/20
    • Diameter:2 mm
    £ 1.17 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:868172
    • rubix:217A2289
    • ean:3660338220173
    brand logo
    • Cooling:air
    • Type:tig9 torch body
    £ 16.25 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:868173
    • rubix:217A2285
    • ean:3660338220180
    brand logo
    • Cooling:air
    • Type:tig17 torch body
    £ 16.53 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:868176
    • rubix:217A2288
    • ean:3660338220210
    brand logo
    • Cooling:air
    • Type:tig26 torch body
    £ 19.76 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:868180
    • rubix:217A2535
    • ean:3660338220234
    brand logo
    • Type:tig trigger kit
    £ 27.98 excl. VAT
    / Each
    • Usually arrives within 14 working days
    24 items of 128